Beli exhaust fan kruger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kruger Centrifugal Bare Fan
    Mulai

    Rp45.999.900

    Kruger Centrifugal Bare Fan
    Deskripsi:
    - The FDA series is DIDW centrifugal fan with forward curved (FC) impellers. The fans are suitable for supply and exhaust applications in commercial, process and industrial HVAC systems.- AMCA Air, Sound and FEG certified ranges are from 315 to 900. - The operating limit of the FDA series is set according to the requirement of Class 1, 11 and 111 limit as defined in AMCA Standard 99-2408-69. The FDA seri4s is available in type S, C, T or X.- FDA series is also available in twin fan version with two double inlet fans mounted on the same shaft.
    atribut:
    • Air Volume (m³/hour): 300000
    • Pressure (PA): Up to 2400
    • Size (mm): 500
  2. Panasonic Kipas Exhaust Tipe Kabinet (Kipas Ventilasi)
    Mulai

    Rp2.299.900

    Panasonic Kipas Exhaust Tipe Kabinet (Kipas Ventilasi)
    Deskripsi:
    FUNCTIONS - Suction type from inside to outside - Suitable design for ceiling installation - Fan motor is equipped with thermal sensor, automatically shuts off the fan when the fan is overheating - Delivers high performance with double the design of flow wind and create high static pressure - New casing design helps minimize uneven circulation of air inside the fan - Made of sound-absorbing material that reduces noise during operation - Appropriate compact design installation in a narrow ceiling space - Wire connection box is equipped with metal casing to increase the durability and safety of the product - Can be installed back in many different positions to easily remove the machine test hook
    atribut:
    • Frequency (Hz): 50
  3. KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)
    Mulai

    Rp2.999.900

    KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)
    Deskripsi:
    - Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
  4. KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Deskripsi:
    - Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
    atribut:
    • Power (W): 74
    • Speed (rpm): 1300
    • Size Propeller (inch): 16
    • Fan Material: Metal
    • Frequency (Hz): 50
    • Noise (dB): 48.5
    • SNI License: Yes
    • SNI Number: PCS 00026.01
  5. KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    KDK Kipas Exhaust Dinding (Kipas Ventilasi)
    Deskripsi:
    KDK 15-AAQ - Exhaust Fan Dinding 6 inchBerfungsi membuang uap air(hot shower) dan bau toilet atau kamar mandi keluar ruangan
  6. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  7. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp599.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    - Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dll
    atribut:
    • Voltage (V/Hz): 220/50
  8. Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    Mulai

    Rp459.900

    Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    atribut:
    • Material: Galvanis BJLS
    • Hole Dimensions (cm): 30x30
  9. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  10. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  11. CKE Box Fan Direct Drive (Kipas Box Direct)
    Mulai

    Rp2.499.900

    CKE Box Fan Direct Drive (Kipas Box Direct)
    Deskripsi:
    Axial low noise/ box fan/ kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam CKE sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.
    atribut:
    • Voltage (V): 380
  12. Vanco Cabinet Fan Centrifugal VDFA Series (Kipas Cabinet Sentrifugal)
    Mulai

    Rp6.199.900

    Vanco Cabinet Fan Centrifugal VDFA Series (Kipas Cabinet Sentrifugal)
    Deskripsi:
    The VDFA Series range of Double inlets belt drive cabinet fans offer of wide and static pressure development performances.The series are suitable for many general ventilation applications where prcise continuos volume flow rates are requiredThe fan casing are manufactured from heavy gauge galvanized sheet steel with double thickness side panels.All panels are internally lined widh high density acoustic insulation.
    atribut:
    • Voltage (V): 220
  13. CKE Exhaust Fan Wall Industrial (Kipas Exhaust Dinding Industri)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CKE Exhaust Fan Wall Industrial (Kipas Exhaust Dinding Industri)
    Deskripsi:
    Keunggulan Produk : Material Blade Besi Casing Material Besi Gulungan Motor Kawat Tembaga Dapat Dipasang Pada Tembok Maupun dengan Pipa Hemat Listrik Pelindung Jaring Depan dan BelakangDrum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  14. TRUSCO No Slip Mat
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  15. Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp7.099.900

    Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    Direct Drive Centrifugal FansForward Curved Blades, Direct Drive - VCD SeriesThe VCD Series are suitable for general and OEM ventilation application.They can be used for extracting or supplying such as industrial kitchen extract.Airflow performances ranges from 1,800m3/h up to 9,000 m3/hThe VCD housings are manufactured from high quality galvanized steel sheet.The VCD series incorporate forward curved impellers made from galvanized steel sheet coupled directly to shaft of the motor and dynamically balanced.These fans are using asynchronous induction motors with a squirrel cage rotor in die cast aluminum as standard.The electrical supply applies 3 phase 380V / 50Hz.All VCD series are available in 6 and 4 poles motor speed
  16. Vanco Extractor Fan Ceiling Metal (Exhaust Ceiling Metal)
    Mulai

    Rp829.900

    Vanco Extractor Fan Ceiling Metal (Exhaust Ceiling Metal)
    atribut:
    • Fan Leaf Type: Centri
    • Speed (rpm): 960
    • Voltage (V): 220
  17. CKE Axial Fan (Kipas Aksial)
    Mulai

    Rp1.199.900

    CKE Axial Fan (Kipas Aksial)
    Deskripsi:
    Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  18. Vanco Axial Fan Direct Drive (Kipas Aksial)
    Mulai

    Rp6.599.900

    Vanco Axial Fan Direct Drive (Kipas Aksial)
    Deskripsi:
    Vanco fan adalah brand specialist alat-alat ventilasi, kipas angin, exhaust fan, axial fan, dan centrifugal fan yang didirikan pada tahun 1990. Dengan lebih dari 25 tahun pengalaman di industri, kami telah memenuhi berbagai standar internasional, seperti EN ISO 9001:2008, SNI, dan AMCA. Kami juga sudah dipercaya oleh klien-klien kami yang tersebar di seluruh Indonesia. Percayakan kami sebagai solusi terbaik untuk kebutuhan ventilasi anda.
    atribut:
    • Speed (rpm): 1400
    • Power (kW): 0.55
    • Voltage (V): 380
    • Air Flow (CFM): 2000
Daftar Harga exhaust fan kruger Terbaru October 2026
Kruger Centrifugal Bare FanRp45.999.900
Panasonic Kipas Exhaust Tipe Kabinet (Kipas Ventilasi)Rp2.299.900
KDK High Pressure Fan Industrial (Kipas Tekanan Tinggi Industri)Rp2.999.900
KATSU TAE Double Inlet (Kipas Inlet Ganda)Rp45.999.900
KDK Kipas Exhaust Industri (Kipas Ventilasi)Rp1.099.900
KDK Kipas Exhaust Dinding (Kipas Ventilasi)Rp569.900
KDK Kipas Exhaust Plafon SiroccoRp759.900
SEKAI Kipas Exhaust (Kipas Ventilasi)Rp599.900
Non Brand Square Galvanis Duct (Duct Galvanis Kotak)Rp459.900
CKE Exhaust Fan Standard (Kipas Exhaust Standar)Rp449.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait